Shop B/A PRODUCTS CO
See all product information
Create Account
Auto Tie-down Chain, 5/16", 4700Lb, 8Ft
- Mfr # T5-DGT-8
- Zoro # G4210692
product price:Â
$
41.69
/ea
Key Features
Length
8 ft
Size
5/16 in
Color
Yellow Zinc
Working Lifting Limit
4,700 lb
Features
D.O.T. approved Grade 70 chain Tagged-ECT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5-DGT-8
- Zoro #
- G4210692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 ft
- Size
- 5/16 in
- Fits Chest Size
- D.O.T. approved Grade 70 chain Tagged-ECT
- Bottle Size
- 5/16 in
- Size - Alpha
- 5/16 in
Details
- Item
- Auto Tie-down chain
- Color
- Yellow Zinc
- Working Lifting Limit
- 4,700 lb
- Features
- D.O.T. approved Grade 70 chain Tagged-ECT
- Rated Capacity
- 4,700 lb
- Hook Type
- FRAME
- Grade
- 70
- Wire Color
- Yellow Zinc
Description
Auto Tie-down chain, Color Yellow Zinc, Features D.O.T. approved Grade 70 chain Tagged-ECT, Grade 70, Hook Type FRAME, Size 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.