Zoro Homepage
This item is Discontinued.
B/A Products Co Chain, 20 ft., 3150 lbs., Lockable Grabs G7-1420TL

Chain, 20 ft., 3150 lbs., Lockable Grabs (Discontinued)

  • Mfr # G7-1420TL
  • Zoro # G9989113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7-1420TL
Zoro #
G9989113
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4 in
Length
20 ft

Details

Item
Chain
Material
Steel
Includes
Twist Lock(TM) Grab Hooks
Rated Capacity
3,150 lb
Grade
70
Color
Gold Plated
Hook Type
Twist Lock(TM) Grab Hooks

Description

Chain, Color Gold Plated, Material Steel, Includes Twist Lock(TM) Grab Hooks, Grade 70, Hook Type Twist Lock(TM) Grab Hooks, Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.