Zoro Homepage
This item is Discontinued.
B/A Products Co Chain, Grade 70, 3/8 Size, 10 Ft., 6600 Lb. G7-3810TL

Chain, Grade 70, 3/8 Size, 10 Ft., 6600 Lb. (Discontinued)

  • Mfr # G7-3810TL
  • Zoro # G602696417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7-3810TL
Zoro #
G602696417
UPC #
190757000405
Country of Origin
United States

Dimensions

Min. Coil Inside Diameter
16.3
Length
17
Height
4
Width
6.75

Description

Once locked into place, the latch on the Twist Lock hook won't budge. This grab hook prevents accidental release of chain from hook and inadvertent re-hooking using a pivoting, spring-loaded plate that stays in place until you move it. Grade 70 chain meets every application from chain-to-chain hooking to tie downs and vehicle stabilization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.