
Binder Chain Assemblies with Twist Lock Grab Hooks (Discontinued)
- Mfr # G7-51610TL
- Zoro # G602680379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G7-51610TL
Zoro #
G602680379
UPC #
190757000375
Country of Origin
United States
Dimensions
Trade Size
5/16"
Min. Coil Inside Diameter
12
Length
10'
Height
3.75 in
Width
6.25
Description
Once locked into place, the latch on the Twist Lock hook won't budge. This grab hook prevents accidental release of chain from hook and inadvertent re-hooking using a pivoting, spring-loaded plate that stays in place until you move it. Grade 70 chain meets every application from chain-to-chain hooking to tie downs and vehicle stabilization.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.