Zoro Homepage
This item is Discontinued.
B/A Products Co Chain, Grade 70, 5/16 Size, 16 ft., 4700 lb. N711-6A6-S

Chain, Grade 70, 5/16 Size, 16 ft., 4700 lb. (Discontinued)

  • Mfr # N711-6A6-S
  • Zoro # G4138276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N711-6A6-S
Zoro #
G4138276
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
16 ft
Overall Length
16 ft

Details

Item
Chain with Hooks
Chain Item
Chain with Hooks
Working Load Limit
4,700 lb
Grade
70
Finish
Plain
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Steel
Links per Foot
9
Chain Classification
Transport
Includes
Grab Hook, J Hook and T Hook
Hook Type Included
Grab Hook, J Hook, T Hook
Includes Hook
Hook Included
Lifting Capability
Not for Lifting
Chain Grade
70
Chain Type
Transport Chain
Link Type
Straight

Description

Chain with Hooks, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Type Straight, Overall Length 16 ft, Links per Foot 9, Includes Hook Hook Included, Hook Type Included Grab Hook, J Hook, T Hook, Finish Plain, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.