Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
B/A Products Co Chain, Grade 80, 3/8 Size, 10 Ft., 7100 Lb. G8-3810TL

Chain, Grade 80, 3/8 Size, 10 Ft., 7100 Lb. (Discontinued)

  • Mfr # G8-3810TL
  • Zoro # G302679550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8-3810TL
Zoro #
G302679550
UPC #
-
Country of Origin
United States

Dimensions

Length
10.5
Height
4
Width
12.5
Outside Diameter
16.7

Description

Once locked into place, the latch on the Twist Lock hook won't budge. This grab hook prevents accidental release of chain from hook and inadvertent re-hooking using a pivoting, spring-loaded plate that stays in place until you move it. Grade 80 chain meets every application from chain-to-chain hooking to tie downs and vehicle stabilization.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.