Zoro Homepage

Chain Sling, 3/8", 8800Lb, 10Ft

  • Mfr # G10-3810SGG

  • Zoro # G4116357


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
10 ft
Size
3/8 in
Color
Black
Features
Cradle Grab Hook On Each End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-3810SGG
Zoro #
G4116357
UPC #
190757005608
Country of Origin
United States

Dimensions

Length
10 ft
Size
3/8 in
Overall Length
10 ft
Link Diameter
3/8 in
Chain Length
10 ft

Details

Item
Chain Slings
Material
Steel
Color
Black
Features
Cradle Grab Hook On Each End
Rated Capacity
8,800 lb
Hook Type
Cradle Grab
Grade
100
Working Lifting Limit
8,800 lb
Standards
ASTM, OSHA
Working Load Break Strength
8,800 lb
Chain Style
Safety Chain
Finish
Black Oxide, Painted
Hook Color
Blue
Attachment Style
Foundry Hook
Chain Color
Black

Description

Chain Slings, Attachment Style Foundry Hook, Chain Style Safety Chain, Link Diameter 3/8 in, Chain Length 10 ft, Chain Color Black, Color Black, Hook Color Blue, Material Steel, Finish Black Oxide, Painted, Working Load Break Strength 8,800 lb, Features Cradle Grab Hook On Each End, Standards ASTM, OSHA, Grade 100, Hook Type Cradle Grab, Overall Length 10 ft, Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.