This item is Discontinued.

B/A Products Co Chain Sling, G80, SGG, Alloy Steel, 8 ft. L G8-6993881

Chain Sling, G80, SGG, Alloy Steel, 8 ft. L (Discontinued)

  • Mfr # G8-6993881
  • Zoro # G4026434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8-6993881
Zoro #
G4026434
UPC #
094705933138
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
6 1/4 in
Master Link/Bail Overall Height
8 in
Length
8 ft.
Master Link/Bail Opening Width
3 3/4 in
Length of Sling Leg
6.9 ft
Master Link Inside Width
3 3/4 in
Hook Opening Width
1 27/64 in
Master Link Inside Length
6 1/4 in
Sling Leg Length
6 7/8 ft
Chain Trade Size
3/8 in

Details

Number of Sling Legs
1
Sling Type
Adjustable, Oblong, Grab Hook
Sling Capacity @ 60 Degrees
7,100 lb
Sling Capacity @ 90 Degrees
7,100 lb
Grade
80
Hook Opening
1 27/64 in
Overall Reach
8 ft.
Color
Black, Red, Yellow
Attachment Type
Grab Hook Each End
Sling Material
Steel
Material
Alloy steel
Number of Chains
1
Item
Chain Sling
Sling Hardware Material
Steel
Finish
Painted
Single Capacity
7100 lb.
Standards
OSHA; Overhead Lifting Approved
Working Load Limit
7100 lb.
Chain Grade
80
Chain Finish
Painted
Hook Type Included
Grab Hook
Chain Color
Black, Red, Yellow
Fitting Material
Steel
Load Capacity @ 60 Degrees
7,100 lb
Number of Legs
1

Description

Chain Sling, Sling Type Adjustable, Oblong, Grab Hook, Sling Material Steel, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 6 7/8 ft, Load Capacity @ 60 Degrees 7,100 lb, Hook Opening Width 1 27/64 in, Hook Type Included Grab Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 3/4 in, Chain Color Black, Red, Yellow, Chain Finish Painted, Fitting Material Steel, Standards OSHA; Overhead Lifting Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.