Zoro Homepage
This item is Discontinued.
B/A Products Co Clevis Toggle, Cable Size 5/32 In 4-329C

Clevis Toggle, Cable Size 5/32 In (Discontinued)

  • Mfr # 4-329C
  • Zoro # G3663545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-329C
Zoro #
G3663545
UPC #
-
Country of Origin
China

Dimensions

Cable Size
5/32 in
Overall Length
3 9/16 in
Pin Dia.
1/4 in

Details

Item
Clevis Toggle
Material
316 Stainless Steel
Includes
Pin with Retainer
For Use With
Cable

Description

Clevis Toggle, Overall Length 3 9/16 in, Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.