Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G70 Latched Hook Chain w/Plain End, 12'L

  • Mfr # N711-3212

  • Zoro # G4158576


product price: $107.58
/ea
Free Shipping & Returns

Key Features

Length
12 ft
Size
5/16 in
Features
Heavy Duty Latched Sling Hook On One End
Color
Yellow
Grade
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N711-3212
Zoro #
G4158576
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft
Size
5/16 in
Overall Length
12 ft

Details

Item
Safety Chain
Features
Heavy Duty Latched Sling Hook On One End
Color
Yellow
Grade
70
Working Lifting Limit
4,700 lb
Rated Capacity
4,700 lb
Hook Type
Latched Sling Hook
Attachment Style
Latched Sling
Working Load Break Strength
4,700 lb

Description

Safety Chain, Attachment Style Latched Sling, Color Yellow, Working Load Break Strength 4,700 lb, Features Heavy Duty Latched Sling Hook On One End, Grade 70, Hook Type Latched Sling Hook, Overall Length 12 ft, Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.