
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-516G4H
Zoro #
G602680300
UPC #
190757041019
Country of Origin
China
Dimensions
Width
2.25
Outside Diameter
0.7
Length
4
Height
1
Description
Create a custom chain assembly using this professional-grade, heavy-duty 40 grade chain hook. This hook is ideal for grabbing a single link of chain to form a loop for dragging, towing or pulling. This forged, carbon steel hook is zinc-plated and includes a clevis pin and cotter attachment. See chart below for hook capacities.
Select size and WLL (load capacity) from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.