Zoro Homepage

Grab Hook, Steel, G70, Clevis, 4700 lb.

  • Mfr # 11-516G7H

  • Zoro # G4777945


product price: $13.85
/ea

Key Features

Finish
Yellow Zinc Chromate
Color
Yellow
Trade Size
5/16 in
For Use With
Grade 70 Chain or less
Includes
Clevis Pin and Cotter Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-516G7H
Zoro #
G4777945
UPC #
-
Country of Origin
China

Dimensions

Trade Size
5/16 in

Details

Item
Grab Hook
Finish
Yellow Zinc Chromate
Color
Yellow
For Use With
Grade 70 Chain or less
Includes
Clevis Pin and Cotter Attachment
Hook Attachment Type
Clevis
Material
Steel
Grade
70
Attachment Type
Clevis
Working Load Limit
4,700 lb
Standards
ASTM, DOT, NACM, OSHA
Lifting Capability
Not for Lifting
Hardware Included
Clevis Pin, Cotter Pin
Compatible Chain Grade
70
Hook Type
Grab Hook

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 4,700 lb, Lifting Capability Not for Lifting, Grade 70, Material Steel, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 70, Hardware Included Clevis Pin, Cotter Pin, Finish Yellow Zinc Chromate, Color Yellow, Standards ASTM, DOT, NACM, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.