Grab Hook, Steel, G80,7100 lb., Gold Plated
Mfr # G8-200-38
Zoro # G4343385
product price: $37.85
/eaKey Features
Material
Steel
Grade
80
Hook Attachment Type
Clevis
Trade Size
3/8 in
Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G8-200-38
Zoro #
G4343385
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3/8 in
Thread Size
3/8"
Details
Item
Grab Hook
Material
Steel
Grade
80
Hook Attachment Type
Clevis
Working Load Limit
7,100 lb
Finish
Gold Plated
Color
Gold
Attachment Type
Clevis
Includes
Hook, Latch, Spring and NY-Lock Style Nut
For Use With
Grade 80 Chain or less
Standards
ASTM, DOT, NACM, OSHA
Compatible Chain Grade
80
Hook Type
Grab Hook
Hardware Included
Bushing, Latch, Lock Nut, Spring
Lifting Capability
For Lifting
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 7,100 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size 3/8 In., Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 80, Hardware Included Bushing, Latch, Lock Nut, Spring, Finish Yellow Zinc Chromate, Color Yellow, Standards ASTM, DOT, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.