Zoro Homepage

Hook, Clevis, J, 4700Lb

  • Mfr # N711-2CL

  • Zoro # G4118694


product price: $69.45
/ea

Key Features

Hook Type
Clevis Grab
Working Lifting Limit
5,400 lb
Size
15 in
Features
4-1/4 in Opening
Grade
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N711-2CL
Zoro #
G4118694
UPC #
-
Country of Origin
China

Dimensions

Size
15 in

Details

Item
J-Style Hook
Hook Type
Clevis Grab
Working Lifting Limit
5,400 lb
Features
4-1/4 in Opening
Grade
70
Working Load Limit
4700 lb.

Description

J-Style Hook, Features 4-1/4 in Opening, Grade 70, Hook Type Clevis Grab, Size 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.