Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Eye, J, 4700Lb

  • Mfr # N711-2

  • Zoro # G3949583


product price: $44.95
/ea

Key Features

Type
Forged J Hook
Size (In.)
15"
Grade
70
Working Lifting Limit
5,400 lb
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N711-2
Zoro #
G3949583
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
15"
Length
15 in
Width
6 in

Details

Item
J-Style Hook
Type
Forged J Hook
Grade
70
Working Lifting Limit
5,400 lb

Description

J-Style Hook, Grade 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.