Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Weld-On, Grab, 4700Lb

  • Mfr # 11-516WGH

  • Zoro # G4194382


product price: $12.85
/ea

Key Features

Grade
70
Trade Size
5/16 in
Type
Weldable Grab Hook
Size (In.)
5/16"
Working Load Limit
4700 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-516WGH
Zoro #
G4194382
UPC #
-
Country of Origin
China

Dimensions

Trade Size
5/16 in
Size (In.)
5/16"

Details

Item
Grab Hook
Grade
70
Type
Weldable Grab Hook
Working Load Limit
4700 lb.

Description

Grab Hook, Standards -, Includes -, Grade 70, Trade Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.