Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook w/Ring, Eye, J, 4700Lb

  • Mfr # N711-2-L

  • Zoro # G3917243


product price: $56.92
/ea

Key Features

Grade
70
Size (In.)
15"
Type
Forged J Hook on a Link
Includes
J Hook with Ring
Working Load Limit
4700 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N711-2-L
Zoro #
G3917243
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
15"

Details

Item
J-Style Hook
Grade
70
Type
Forged J Hook on a Link
Includes
J Hook with Ring
Working Load Limit
4700 lb.

Description

J-Style Hook, Standards -, Includes J Hook with Ring, Grade 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.