Zoro Homepage

Ratchet Load Binder, Fixed, 6600 lb.

  • Mfr # 11-RTLB-3

  • Zoro # G1638357


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Hook Type
Grab-Hook
Handle Type
Fixed
Color
Red
Working Load Limit
6,600 lb
Trade Size G70
5/16 in to 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-RTLB-3
Zoro #
G1638357
UPC #
-
Country of Origin
China

Dimensions

Trade Size G70
5/16 in to 3/8 in
Trade Size G30/G43
5/16 to 3/8 in
Manufacturers Warranty Length
90 day
Compatible Chain Size
5/16 in, 3/8 in
Hook Size
64 in

Details

Item
Load Binder
Hook Type
Grab-Hook
Handle Type
Fixed
Color
Red
Working Load Limit
6,600 lb
Hook to Hook Min./Max.
23-2/64 in
Includes
Steel Binder has double action Ratchet mechanism for simple tightening
Standards
ASTM, DOT, NACM, OSHA, Proposition 65
Load Binder Type
Ratchet

Description

Load Binder, Working Load Limit 6,600 lb, Compatible Chain Size 5/16 in, 3/8 in, Hook Type Grab-Hook, Color Red, Load Binder Type Ratchet, Manufacturers Warranty Length 90 day, Standards ASTM, DOT, NACM, OSHA, Proposition 65, Hook Size 64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.