Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, Standard, 2 In.

  • Mfr # 38-20

  • Zoro # G4769703


product price: $27.99
/ea

Key Features

Type
Standard
Working Load Limit
3670 lb.
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-20
Zoro #
G4769703
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in

Details

Item
Ratchet
Type
Standard
Working Load Limit
3670 lb.

Description

Ratchet, Product Type Ratchet, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.