Zoro Homepage
This item is Discontinued.
B/A Products Co Replacement Chain End, Grade 70,3670 lb. 38-100R-H

Replacement Chain End, Grade 70,3670 lb. (Discontinued)

  • Mfr # 38-100R-H
  • Zoro # G4214725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-100R-H
Zoro #
G4214725
UPC #
-
Country of Origin
China

Details

Item
Chain
Working Load Limit
3670 lb.
Material
Steel
Finish
Self Colored
Accessory Type
Chain
Type
For 2" Ratchet Buckles

Description

Chain, Product Type Chain, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.