Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shackle, 1-5/32" Body Sz, 1-1/8" Pin Dia.

  • Mfr # 9-W6

  • Zoro # G3919592


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Pin Style
Bolt, Cotter, Nut
Working Load Limit
22,500 lb
Width Between Eyes
6 1/8 in
Pin Dia.
1 9/64 in
Standards
ASTM A153
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-W6
Zoro #
G3919592
UPC #
190757019476
Country of Origin
China

Dimensions

Width Between Eyes
6 1/8 in
Pin Dia.
1 9/64 in
Body Size
1 5/32 in
Sling Width
12"
For Sling Width
12 in

Details

Item
Shackle
Pin Style
Bolt, Cotter, Nut
Working Load Limit
22,500 lb
Standards
ASTM A153
Pin Material
Alloy Steel
Finish
Galvanized
Body Material
Carbon Steel
Product Type
Web Shackle

Description

Sling Shackle, Product Type Web Shackle, Finish Galvanized, Standards ASTM A153

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.