Zoro Homepage

Slip Hook, G70,11300 lb.

  • Mfr # 11-12G7SHL

  • Zoro # G4778042


product price: $32.15
/ea

Key Features

Material
Alloy steel
Grade
70
Hook Attachment Type
Clevis
Trade Size
1/2 in
Hook Opening
1 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-12G7SHL
Zoro #
G4778042
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1/2 in
Clevis Pin Diameter
5/8 in
Clevis Inside Width
3/4 in
Hook Reach Length
4 in
Hook Opening Width
1 1/4 in
Usable Length
4 in

Details

Item
Slip Hook
Material
Alloy steel
Grade
70
Hook Attachment Type
Clevis
Working Load Limit
11,300 lb
Hook Opening
1 7/32 in
Finish
Yellow Zinc
Color
Yellow Zinc
Attachment Type
Clevis
Includes
Latch
For Use With
Grade 70 Chain or less
Hook Type
Slip Hook
Standards
ASTM, DOT, NACM, OSHA
Lifting Capability
Not for Lifting
Compatible Chain Grade
70
Hardware Included
Latch

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 11,300 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Hook Opening Width 1 1/4 in, Usable Length 4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/4 in, Attachment Type Clevis, Clevis Pin Diameter 5/8 in, Compatible Chain Grade 70, Hardware Included Latch, Finish Yellow Zinc Chromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.