Zoro Homepage

Slip Hook, G70, Clevis, 6600 lb.

  • Mfr # 11-38G7SHL

  • Zoro # G4778015


product price: $16.39
/ea

Key Features

Material
Alloy steel
Grade
70
Hook Attachment Type
Clevis
Trade Size
3/8 in
Hook Opening
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-38G7SHL
Zoro #
G4778015
UPC #
-
Country of Origin
China

Dimensions

Trade Size
3/8 in
Clevis Inside Width
9/16 in
Hook Reach Length
3 11/32 in
Clevis Pin Diameter
15/32 in
Hook Opening Width
15/16 in
Usable Length
3 3/8 in

Details

Item
Slip Hook
Material
Alloy steel
Grade
70
Hook Attachment Type
Clevis
Working Load Limit
6,600 lb
Hook Opening
15/16 in
Finish
Galvanized
Color
Silver
Attachment Type
Clevis
Includes
Latch
For Use With
Grade 70 Chain or less
Hook Type
Slip Hook
Standards
ASTM, DOT, NACM, OSHA
Compatible Chain Grade
70
Lifting Capability
Not for Lifting
Hardware Included
Latch

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 6,600 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Hook Opening Width 15/16 in, Usable Length 3 3/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 9/16 in, Attachment Type Clevis, Clevis Pin Diameter 15/32 in, Compatible Chain Grade 70, Hardware Included Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.