Zoro Homepage

Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted

  • Mfr # 6I-SW2T

  • Zoro # G3908021


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Max. Cable Size
3/8 in
Designed For
Wire Rope
Attachment Type
Shackle
Rope Dia.
5/16" to 3/8"
Working Load Limit
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6I-SW2T
Zoro #
G3908021
UPC #
-
Country of Origin
China

Dimensions

Max. Cable Size
3/8 in
Rope Dia.
5/16" to 3/8"
Sheave Outside Dia.
3 in
Compatible Rope Diameter
5/16 in, 3/8 in
Sheave Outside Diameter
3 in

Details

Item
Snatch Block
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
4,000 lb
Finish
Painted
Bearing Type
Bronze Bushing
Includes
With Swivel Shackle
Product Type
Snatch Pulley Block
Compatible Rope Type
Wire Rope
Operation
Lifting

Description

Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Working Load Limit 2,000 lb, Operation Lifting, Attachment Type Shackle, Compatible Rope Diameter 5/16 in, 3/8 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.