Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted

  • Mfr # 6I-15T10

  • Zoro # G3966356


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Max. Cable Size
7/8 in
Designed For
Wire Rope
Attachment Type
Swivel Hook
Rope Dia.
3/4" to 7/8"
Working Load Limit
30,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6I-15T10
Zoro #
G3966356
UPC #
190757005103
Country of Origin
China

Dimensions

Max. Cable Size
7/8 in
Rope Dia.
3/4" to 7/8"
Sheave Outside Dia.
10 in
Sheave Outside Diameter
10 in
Compatible Rope Diameter
3/4 in, 7/8 in

Details

Item
Snatch Block
Designed For
Wire Rope
Attachment Type
Swivel Hook
Working Load Limit
30,000 lb
Finish
Painted
Bearing Type
Bronze Bushing
Includes
With Hook and Latch
Product Type
Snatch Pulley Block
Compatible Rope Type
Wire Rope
Operation
Pulling

Description

Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Working Load Limit 30,000 lb, Operation Pulling, Attachment Type Swivel Hook, Compatible Rope Diameter 3/4 in, 7/8 in, Sheave Outside Diameter 10 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.