Zoro Homepage
This item is Discontinued.
B/A Products Co Step Deck Trailer Ladder BA-LADDER20

Step Deck Trailer Ladder (Discontinued)

  • Mfr # BA-LADDER20
  • Zoro # G4857264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-LADDER20
Zoro #
G4857264
UPC #
190757002676
Country of Origin
United States

Dimensions

Height
6 in
Width
19 in
Length
48 in

Details

Item
Step Deck Trailer Ladder
Type
Folding
Load Capacity
375 lb
Material
Aluminum

Description

Step Deck Trailer Ladder, Load Capacity 375 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.