Zoro Homepage
This item is Discontinued.
B/A Products Co Tie-Down Strap, Ratchet, 10ft x 2In, 3300lb 38-TYS36B

Tie-Down Strap, Ratchet, 10ft x 2In, 3300lb (Discontinued)

  • Mfr # 38-TYS36B
  • Zoro # G4100223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-TYS36B
Zoro #
G4100223
UPC #
-
Country of Origin
Unknown

Dimensions

Cargo Tie Down Length
10 ft
Strap Length
10 ft.
Strap Width
2"
Cargo Tie Down Width
2 in
Overall Length
10 ft

Details

Item
Tie Down Strap
For Use With
Car Carrier Flat Bed Tow Truck
Fitting Style
Triangle Ring
Body Material
Polyester
Color
Yellow
Cargo Tie Down Material
Polyester
Cargo Tie Down Adjustment
Ratchet
Hardware Material
Steel
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap
Working Load Limit
3,300 lb
Cargo Tie Down End Type
Triangle Ring
Cargo Tie Down End Material
Steel
Breaking Strength
10,000 lb
Standards
WSTDA-T-1
End Type
D-Ring
End Material
Steel
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type D-Ring, Tie Down Material Polyester, Overall Length 10 ft, Standards WSTDA-T-1, Manufacturers Warranty Length Not Applicable, End Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.