Zoro Homepage

Access Door, Flush Mount, Insulated

  • Mfr # BITK1616

  • Zoro # G2864613


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITK1616
Zoro #
G2864613
UPC #
-
Country of Origin
United States

Dimensions

Door Height
16 in
Door Width
16 in
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
Rough Opening Height - Minimum
16 1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Width - Minimum
16 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Closure Type
Knurled Knob/Key Operated Latch Bolt
Item
Access Door
Features
Exposed Flange, Fire Rated
Insulated / Uninsulated
Insulated
Product Type
Access Door
Color
White
Latch Mechanism
Latch Bolt
Fire Rating
90 min
Mounting Style
Flush
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Locking Mechanism
Key
Resistance Properties
Flame/Fire Resistant
Standards
UL
Includes
Latch Bolt
Includes Insulation
Insulated
Flange Type
Exposed

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.