Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Insulated

  • Mfr # BITK3648

  • Zoro # G2864683


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
48 1/4 in
Rough Opening Width
36 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITK3648
Zoro #
G2864683
UPC #
-
Country of Origin
United States

Dimensions

Door Height
48 in
Door Width
36 in
Rough Opening Height
48 1/4 in
Rough Opening Width
36 1/4 in
Rough Opening Width - Minimum
36 1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Height - Minimum
48 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Features
Exposed Flange, Fire Rated
Closure Type
Knurled Knob/Key Operated Latch Bolt
Item
Access Door
Insulated / Uninsulated
Insulated
Product Type
Access Door
Color
White
Fire Rating
90 min
Standards
UL
Resistance Properties
Flame/Fire Resistant
Flange Type
Exposed
Includes Insulation
Insulated
Mounting Style
Flush
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Latch Mechanism
Latch Bolt
Locking Mechanism
Key
Includes
Latch Bolt

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 48 in, Door Width 36 in, Rough Opening Height 48 1/4 in, Rough Opening Width 36 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.