Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Insulated

  • Mfr # BITK4848

  • Zoro # G2864747


product price: $974.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Rough Opening Height
48 1/4 in
Rough Opening Width
48 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITK4848
Zoro #
G2864747
UPC #
-
Country of Origin
United States

Dimensions

Door Height
48 in
Door Width
48 in
Rough Opening Height
48 1/4 in
Rough Opening Width
48 1/4 in
Rough Opening Width - Minimum
48 1/4 in
Rough Opening Height - Minimum
48 1/4 in
Mounting Hole Diameter
3/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Closure Type
Knurled Knob/Key Operated Latch Bolt
Item
Access Door
Features
Exposed Flange, Fire Rated
Insulated / Uninsulated
Insulated
Product Type
Access Door
Color
White
Latch Mechanism
Latch Bolt
Resistance Properties
Flame/Fire Resistant
Fire Rating
90 min
Includes
Latch Bolt
Standards
UL
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Mounting Style
Flush
Locking Mechanism
Key
Flange Type
Exposed
Includes Insulation
Insulated

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 48 in, Door Width 48 in, Rough Opening Height 48 1/4 in, Rough Opening Width 48 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.