Zoro Homepage

Access Door, Flush Mount, Insulated

  • Mfr # BLWT2448

  • Zoro # G2865812


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Steel
Rough Opening Height
48 1/4 in
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLWT2448
Zoro #
G2865812
UPC #
-
Country of Origin
United States

Dimensions

Door Height
48 in
Door Width
24 in
Rough Opening Height
48 1/4 in
Rough Opening Width
24 1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Width - Minimum
24 1/4 in
Rough Opening Height - Minimum
48 1/2 in

Details

Material
Aluminum/Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Galvanized
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Insulated / Uninsulated
Insulated
Closure Type
Cam Latch
Item
Access Door
Features
Single Leaf Door
Product Type
Access Door
Color
White
Flange Type
Exposed
Latch Mechanism
Cam Latch
Fire Rating
Not Rated
Includes Insulation
Insulated
Mounting Style
Flush
Metal Material Gauge
26 ga
Includes
Screwdriver Cam Latch
Locking Mechanism
No Lock

Description

Access Door, Flush Mount, Insulated, Material Aluminum/Steel, Access Door Installation Wall or Ceiling, Door Height 48 in, Door Width 24 in, Rough Opening Height 48 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Cam Latch, Hinge Type Piano, Finish Galvanized, Features Single Leaf Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.