Zoro Homepage

Access Door, Flush Mount, Insulated

  • Mfr # BLWT4872

  • Zoro # G2865900


product price: $1,234.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Aluminum/Steel
Rough Opening Height
72 1/4 in
Rough Opening Width
48 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLWT4872
Zoro #
G2865900
UPC #
-
Country of Origin
United States

Dimensions

Door Height
72 in
Door Width
48 in
Rough Opening Height
72 1/4 in
Rough Opening Width
48 1/4 in
Rough Opening Height - Minimum
72 1/2 in
Rough Opening Width - Minimum
48 1/4 in
Mounting Hole Diameter
3/4 in

Details

Material
Aluminum/Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Galvanized
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Closure Type
Cam Latch
Insulated / Uninsulated
Insulated
Features
Single Leaf Door
Item
Access Door
Product Type
Access Door
Color
White
Includes
Screwdriver Cam Latch
Flange Type
Exposed
Metal Material Gauge
26 ga
Mounting Style
Flush
Includes Insulation
Insulated
Latch Mechanism
Cam Latch
Locking Mechanism
No Lock
Fire Rating
Not Rated

Description

Access Door, Flush Mount, Insulated, Material Aluminum/Steel, Access Door Installation Wall or Ceiling, Door Height 72 in, Door Width 48 in, Rough Opening Height 72 1/4 in, Rough Opening Width 48 1/4 in, Closure Type Cam Latch, Hinge Type Piano, Finish Galvanized, Features Single Leaf Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.