Zoro Homepage

Access Door, Flush Mount, Insulated

  • Mfr # BXTA1818

  • Zoro # G2865998


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
18 in
Rough Opening Width
18 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXTA1818
Zoro #
G2865998
UPC #
-
Country of Origin
United States

Dimensions

Door Height
18 in
Door Width
18 in
Rough Opening Height
18 in
Rough Opening Width
18 in
Rough Opening Width - Minimum
18 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Minimum
18 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Mill
Access Door Installation
Wall
Hinge Type
Piano
Insulated / Uninsulated
Insulated
Features
Exposed Flange
Closure Type
Non-Locking Handle
Product Type
Access Door
Color
Gray
Item
Access Door
Locking Mechanism
No Lock
Resistance Properties
Water Resistant
Flange Type
Exposed
Metal Material Gauge
24 ga
Latch Mechanism
No Latch
Mounting Style
Flush
Fire Rating
Not Rated
Includes Insulation
Insulated
Includes
Non-Locking Handle

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Closure Type Non-Locking Handle, Hinge Type Piano, Finish Mill, Features Exposed Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.