Zoro Homepage

Access Door, Flush Mount, Insulated

  • Mfr # BXTA2436

  • Zoro # G2866077


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
36 in
Rough Opening Width
24 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXTA2436
Zoro #
G2866077
UPC #
-
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
24 in
Rough Opening Height
36 in
Rough Opening Width
24 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
24 in
Rough Opening Height - Minimum
36 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Mill
Access Door Installation
Wall
Hinge Type
Piano
Item
Access Door
Closure Type
Non-Locking Handle
Features
Exposed Flange
Insulated / Uninsulated
Insulated
Product Type
Access Door
Color
Gray
Flange Type
Exposed
Includes
Non-Locking Handle
Mounting Style
Flush
Includes Insulation
Insulated
Locking Mechanism
No Lock
Resistance Properties
Water Resistant
Latch Mechanism
No Latch
Metal Material Gauge
24 ga
Fire Rating
Not Rated

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall, Door Height 36 in, Door Width 24 in, Rough Opening Height 36 in, Rough Opening Width 24 in, Closure Type Non-Locking Handle, Hinge Type Piano, Finish Mill, Features Exposed Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.