Access Door, Flush Mount, Insulated
Mfr # BXTA3660
Zoro # G2866092
product price: $1,441.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Material
Steel
Rough Opening Height
60 in
Rough Opening Width
36 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXTA3660
Zoro #
G2866092
UPC #
-
Country of Origin
United States
Dimensions
Door Height
60 in
Door Width
36 in
Rough Opening Height
60 in
Rough Opening Width
36 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
36 in
Rough Opening Height - Minimum
60 in
Description
Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall, Door Height 60 in, Door Width 36 in, Rough Opening Height 60 in, Rough Opening Width 36 in, Closure Type Non-Locking Handle, Hinge Type Piano, Finish Mill, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.