Zoro Homepage

Access Door, Flush Mount, Insulated

  • Mfr # BXTA4860

  • Zoro # G2866153


product price: $1,790.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Rough Opening Height
60 in
Rough Opening Width
48 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXTA4860
Zoro #
G2866153
UPC #
-
Country of Origin
United States

Dimensions

Door Height
60 in
Door Width
48 in
Rough Opening Height
60 in
Rough Opening Width
48 in
Rough Opening Height - Minimum
60 in
Rough Opening Width - Minimum
48 in
Mounting Hole Diameter
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Mill
Access Door Installation
Wall
Hinge Type
Piano
Features
Exposed Flange
Item
Access Door
Insulated / Uninsulated
Insulated
Closure Type
Non-Locking Handle
Product Type
Access Door
Color
Gray
Metal Material Gauge
24 ga
Locking Mechanism
No Lock
Includes
Non-Locking Handle
Fire Rating
Not Rated
Mounting Style
Flush
Latch Mechanism
No Latch
Includes Insulation
Insulated
Resistance Properties
Water Resistant
Flange Type
Exposed

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall, Door Height 60 in, Door Width 48 in, Rough Opening Height 60 in, Rough Opening Width 48 in, Closure Type Non-Locking Handle, Hinge Type Piano, Finish Mill, Features Exposed Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.