Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Uninsulated

  • Mfr # BMPP1218

  • Zoro # G2866390


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Width
12 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPP1218
Zoro #
G2866390
UPC #
-
Country of Origin
United States

Dimensions

Door Height
12 in
Door Width
12 in
Rough Opening Height
18 1/4 in
Rough Opening Width
12 1/4 in
Rough Opening Width - Minimum
12 1/4 in
Rough Opening Height - Minimum
18 1/2 in
Mounting Hole Diameter
1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Width
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Concealed
Closure Type
Pinned Hex Head Cam Latch
Insulated / Uninsulated
Uninsulated
Item
Access Door
Features
Plaster Bead Flange
Product Type
Access Door
Color
White
Includes
Pinned Allen Head Cam Latch
Metal Material Gauge
12 ga
Fire Rating
Not Rated
Latch Mechanism
Cam Latch
Includes Insulation
Uninsulated
Mounting Style
Flush
Flange Type
Plaster Bead

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 12 in, Door Width 12 in, Rough Opening Height 18 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Plaster Bead Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.