Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Uninsulated

  • Mfr # BMTP2230

  • Zoro # G2865681


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
30 1/4 in
Rough Opening Width
22 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMTP2230
Zoro #
G2865681
UPC #
-
Country of Origin
United States

Dimensions

Door Height
30 in
Door Width
22 in
Rough Opening Height
30 1/4 in
Rough Opening Width
22 1/4 in
Rough Opening Height - Minimum
30 1/2 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
22 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Concealed
Features
Exposed Flange
Item
Access Door
Closure Type
Pinned Hex Head Cam Latch
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Fire Rating
Not Rated
Mounting Style
Flush
Latch Mechanism
Cam Latch
Flange Type
Exposed
Includes
Pinned Allen Head Cam Latch
Includes Insulation
Uninsulated
Metal Material Gauge
12 ga

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 30 in, Door Width 22 in, Rough Opening Height 30 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Exposed Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.