Zoro Homepage

Access Door, Flush Mount, Uninsulated

  • Mfr # BNPC2448

  • Zoro # G2863983


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
48 1/4 in
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNPC2448
Zoro #
G2863983
UPC #
-
Country of Origin
United States

Dimensions

Door Height
48 in
Door Width
24 in
Rough Opening Height
48 1/4 in
Rough Opening Width
24 1/4 in
Rough Opening Height - Minimum
48 1/4 in
Mounting Hole Height
1/4 in
Rough Opening Width - Minimum
24 1/4 in
Mounting Hole Diameter
1/4 in
Mounting Hole Width
1/4 in

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 48 in, Door Width 24 in, Rough Opening Height 48 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Plaster Bead Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.