Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Uninsulated

  • Mfr # BNTC2236

  • Zoro # G2863721


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
36 1/4 in
Rough Opening Width
22 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNTC2236
Zoro #
G2863721
UPC #
-
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
22 in
Rough Opening Height
36 1/4 in
Rough Opening Width
22 1/4 in
Rough Opening Height - Minimum
36 1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
1/4 in
Mounting Hole Width
1/4 in
Rough Opening Width - Minimum
22 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Closure Type
Cam Latch
Features
Exposed Flange
Item
Access Door
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Mounting Style
Flush
Includes Insulation
Uninsulated
Metal Material Gauge
16 ga
Latch Mechanism
Cam Latch
Includes
Screwdriver Cam Latch
Fire Rating
Not Rated
Locking Mechanism
No Lock
Flange Type
Exposed

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 36 in, Door Width 22 in, Rough Opening Height 36 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Exposed Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.