Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Uninsulated

  • Mfr # BNTC3030

  • Zoro # G2863651


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
30 1/4 in
Rough Opening Width
30 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNTC3030
Zoro #
G2863651
UPC #
-
Country of Origin
United States

Dimensions

Door Height
30 in
Door Width
30 in
Rough Opening Height
30 1/4 in
Rough Opening Width
30 1/4 in
Rough Opening Height - Minimum
30 1/4 in
Rough Opening Width - Minimum
30 1/4 in
Mounting Hole Diameter
1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Width
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Item
Access Door
Features
Exposed Flange
Closure Type
Cam Latch
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Includes
Screwdriver Cam Latch
Latch Mechanism
Cam Latch
Fire Rating
Not Rated
Includes Insulation
Uninsulated
Mounting Style
Flush
Metal Material Gauge
16 ga
Flange Type
Exposed
Locking Mechanism
No Lock

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 30 in, Rough Opening Height 30 1/4 in, Rough Opening Width 30 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Exposed Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.