Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Uninsulated

  • Mfr # BNWC1616

  • Zoro # G2863940


product price: $68.19
/ea

Key Features

Material
Steel
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNWC1616
Zoro #
G2863940
UPC #
-
Country of Origin
United States

Dimensions

Door Height
16 in
Door Width
16 in
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Rough Opening Height - Minimum
16 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
16 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Insulated / Uninsulated
Uninsulated
Item
Access Door
Closure Type
Cam Latch
Features
Drywall Bead Flange
Product Type
Access Door
Color
White
Metal Material Gauge
16 ga
Flange Type
Drywall Bead
Locking Mechanism
No Lock
Mounting Style
Flush
Fire Rating
Not Rated
Latch Mechanism
Cam Latch
Includes
Screwdriver Cam Latch
Includes Insulation
Uninsulated

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Drywall Bead Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.