Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Uninsulated

  • Mfr # BNWC2030

  • Zoro # G2864187


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
30 1/4 in
Rough Opening Width
20 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNWC2030
Zoro #
G2864187
UPC #
-
Country of Origin
United States

Dimensions

Door Height
30 in
Door Width
20 in
Rough Opening Height
30 1/4 in
Rough Opening Width
20 1/4 in
Mounting Hole Width
1/4 in
Rough Opening Width - Minimum
20 1/4 in
Mounting Hole Height
1/4 in
Rough Opening Height - Minimum
30 1/4 in
Mounting Hole Diameter
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Features
Drywall Bead Flange
Item
Access Door
Closure Type
Cam Latch
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Includes Insulation
Uninsulated
Latch Mechanism
Cam Latch
Locking Mechanism
No Lock
Includes
Screwdriver Cam Latch
Flange Type
Drywall Bead
Metal Material Gauge
16 ga
Mounting Style
Flush
Fire Rating
Not Rated

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 20 in, Rough Opening Height 30 1/4 in, Rough Opening Width 20 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Drywall Bead Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.