Access Door, Flush Mount, Uninsulated
Mfr # BSTM1414
Zoro # G2865307
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Rough Opening Height
14 1/4 in
Rough Opening Width
14 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSTM1414
Zoro #
G2865307
UPC #
-
Country of Origin
United States
Dimensions
Door Height
14 in
Door Width
14 in
Rough Opening Height
14 1/4 in
Rough Opening Width
14 1/4 in
Rough Opening Width - Minimum
14 1/4 in
Mounting Hole Diameter
3/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Rough Opening Height - Minimum
14 1/4 in
Description
Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 14 in, Door Width 14 in, Rough Opening Height 14 1/4 in, Rough Opening Width 14 1/4 in, Closure Type Mortise Prep, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated Security, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.