Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Uninsulated

  • Mfr # BSTM2448

  • Zoro # G2865453


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
48 1/4 in
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSTM2448
Zoro #
G2865453
UPC #
-
Country of Origin
United States

Dimensions

Door Height
48 in
Door Width
24 in
Rough Opening Height
48 1/4 in
Rough Opening Width
24 1/4 in
Mounting Hole Height
1/4 in
Rough Opening Height - Minimum
48 1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Width - Minimum
24 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Piano
Item
Access Door
Insulated / Uninsulated
Uninsulated
Features
Exposed Flange, Fire Rated Security
Closure Type
Mortise Prep
Product Type
Access Door
Color
White
Resistance Properties
Flame/Fire Resistant
Flange Type
Exposed
Includes
Mortise Prep
Metal Material Gauge
14 ga (Outer Door), 16 ga (Frame), 20 ga (Inner Door)
Locking Mechanism
No Lock
Includes Insulation
Insulated
Fire Rating
90 min
Standards
UL
Mounting Style
Flush

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 48 in, Door Width 24 in, Rough Opening Height 48 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Mortise Prep, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated Security, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.