Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Flush Mount, Uninsulated

  • Mfr # BSTM3036

  • Zoro # G2865709


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
36 1/4 in
Rough Opening Width
30 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSTM3036
Zoro #
G2865709
UPC #
-
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
30 in
Rough Opening Height
36 1/4 in
Rough Opening Width
30 1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Height - Minimum
36 1/4 in
Rough Opening Width - Minimum
30 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Piano
Insulated / Uninsulated
Uninsulated
Item
Access Door
Features
Exposed Flange, Fire Rated Security
Closure Type
Mortise Prep
Product Type
Access Door
Color
White
Fire Rating
90 min
Flange Type
Exposed
Resistance Properties
Flame/Fire Resistant
Metal Material Gauge
14 ga (Outer Door), 16 ga (Frame), 20 ga (Inner Door)
Standards
UL
Mounting Style
Flush
Locking Mechanism
No Lock
Includes Insulation
Insulated
Includes
Mortise Prep

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 36 in, Door Width 30 in, Rough Opening Height 36 1/4 in, Rough Opening Width 30 1/4 in, Closure Type Mortise Prep, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated Security, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.