Shop BABCOCK DAVIS
See all product information
Create Account
Access Door, Flush Mount, Uninsulated
- Mfr # NWC1620
- Zoro # G2863861
product price:Â
$
91.29
/ea
Key Features
Material
Steel
Rough Opening Height
20 1/4 in
Rough Opening Width
16 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NWC1620
- Zoro #
- G2863861
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Flush Mount/Recessed Mount
- Flush Mount
- Finish
- Powder Coated
- Access Door Installation
- Wall or Ceiling
- Hinge Type
- Concealed
- Features
- Drywall Bead Flange
- Item
- Access Door
- Closure Type
- Cam Latch
- Insulated / Uninsulated
- Uninsulated
- Product Type
- Access Door
- Color
- White
- Fire Rating
- Not Rated
- Latch Mechanism
- Cam Latch
- Includes
- Screwdriver Cam Latch
- Metal Material Gauge
- 16 ga
- Locking Mechanism
- No Lock
- Includes Insulation
- Uninsulated
- Flange Type
- Drywall Bead
- Mounting Style
- Flush
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Door Height
- 20 in
- Door Width
- 16 in
- Rough Opening Height
- 20 1/4 in
- Rough Opening Width
- 16 1/4 in
- Rough Opening Width - Minimum
- 16 1/4 in
- Mounting Hole Height
- 1/4 in
- Mounting Hole Width
- 1/4 in
- Rough Opening Height - Minimum
- 20 1/4 in
- Mounting Hole Diameter
- 1/4 in
- Fits Chest Size
- Drywall Bead Flange
Description
Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 20 in, Door Width 16 in, Rough Opening Height 20 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Drywall Bead Flange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.