Access Door, Recessed Mount, Uninsulated
Mfr # BRAC0808
Zoro # G2864318
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Material
Steel
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRAC0808
Zoro #
G2864318
UPC #
-
Country of Origin
United States
Dimensions
Door Height
8 in
Door Width
8 in
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Width - Minimum
8 1/4 in
Mounting Hole Width
1/4 in
Rough Opening Height - Minimum
8 1/4 in
Description
Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 8 in, Door Width 8 in, Rough Opening Height 8 1/4 in, Rough Opening Width 8 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features No Flange, Tile Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.