Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Recessed Mount, Uninsulated

  • Mfr # BRAC1616

  • Zoro # G2864333


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRAC1616
Zoro #
G2864333
UPC #
-
Country of Origin
United States

Dimensions

Door Height
16 in
Door Width
16 in
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
Mounting Hole Width
1/4 in
Rough Opening Height - Minimum
16 1/4 in
Rough Opening Width - Minimum
16 1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
3/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Features
No Flange, Tile Ready
Insulated / Uninsulated
Uninsulated
Closure Type
Screwdriver Operated Cam Latch
Item
Access Door
Product Type
Access Door
Color
White
Includes
Screwdriver Cam Latch
Mounting Style
Recessed
Latch Mechanism
Cam Latch
Metal Material Gauge
16 ga
Locking Mechanism
No Lock
Fire Rating
Not Rated
Includes Insulation
Uninsulated

Description

Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features No Flange, Tile Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.