Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Recessed Mount, Uninsulated

  • Mfr # BRPC1212

  • Zoro # G2864360


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
12 1/4 in
Rough Opening Width
12 1/4 in
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPC1212
Zoro #
G2864360
UPC #
-
Country of Origin
United States

Dimensions

Door Height
12 in
Door Width
12 in
Rough Opening Height
12 1/4 in
Rough Opening Width
12 1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Width - Minimum
12 1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Rough Opening Height - Minimum
12 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Insulated / Uninsulated
Uninsulated
Item
Access Door
Features
Plaster Bead Flange, Tile Ready
Closure Type
Cam Latch
Product Type
Access Door
Color
White
Includes Insulation
Uninsulated
Locking Mechanism
No Lock
Metal Material Gauge
16 ga
Fire Rating
Not Rated
Mounting Style
Recessed
Latch Mechanism
Cam Latch
Flange Type
Plaster Bead
Includes
Screwdriver Cam Latch

Description

Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Plaster Bead Flange, Tile Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.